Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Spare parts for p/t
Segment
BOSCH 2608661758 ACI 65 AB FLAT BIM-TIN SEGMENT BLADE 65MM
BOSCH 2608661758 ACI 65 AB FLAT BIM-TIN SEGMENT BLADE 65MM
Segment Bosch
References
bosch:
2608661758
rubix:
80029513
ean:
3165140582230
Product details
Technical specifications
Product details : BOSCH 2608661758 ACI 65 AB FLAT BIM-TIN SEGMENT BLADE 65MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.08
excl. VAT
/
Each
£
28.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOSCH 2608661643 HCS SEGMENT SAW BLADE ACZ 85 EC WOOD
MOELLER M22-D-B BLUE PUSHBUTTON
FEIN 90316223008 MAG STAND MBS 32F
FUSION EDF24/840 24W T5 549MM H/O TRIPHOSPHOR TUBE PACK OF 25
BOTT SPANNER UNIT 14017002
MCG CXN163P110W20 16A 2P+E 110V CONNEXS WALL SOCKET C/W 20 (H)124 MM X
SCHNEIDER SWTCH LOAD BREAK 20A VCF0GE
MAKITA SC03801080 PP001GZK WORK STAND
BOTT SAW HOLDER 14019003
"CP LAMMFELLHAUBE KF125423 8"" WOOL POLISHING PAD"
MAKITA A-30542 BULB SET ML180/DML185 2PCS
DEWALT DT3610-QZ BACKING PAD
SIEMENS 3LD2064-0TB53 ESTOP SWITCH R/Y ROT 16A
BERNSTEIN SAFETY ROPE SWITCH 6012431877
SALZER ISOLATOR H226-41300-700N4