References
CP (Chicago Pneumatic):WP123999
Rubix:80435398

Product details : CP WP123999 ANGLE SCALING CHISEL FOR CP7120
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33x90x17 mm |
|---|---|
| Logistic Weight | 177 g |
| Packaged dimensions (D x W x H) | 33x90x17 mm |
| Package weight | 177 g |
| Length | 165 mm |
| Width | 90 mm |
| Weight | 177 g |
Show UNSPSC/ECL@SS
£ 52.63 excl. VAT
/ Each
£ 63.16 incl. VAT
- Usually arrives within 14 working days
