SANDVIK R217.53-079270AC11N 1630 END MILL FOR THREAD MILLING 5743884


Solid carbide thread-cutting millers Sandvik Coromant

References
sandvik coromant:R217.53-079270AC11N1630
rubix:1118925
manufacturer :5743884
brand logo
brand logo
Technical specifications
Diameter7.9 mm
Length/Diameter comparison of the thread7.21 mm
Length of cut56.98 mm
See all Specifications

Product details : SANDVIK R217.53-079270AC11N 1630 END MILL FOR THREAD MILLING 5743884


Technical specifications


Attributes
Diameter7.9 mm
Length/Diameter comparison of the thread7.21 mm
Length of cut56.98 mm
Type of tailWELDON
Tail diameter8 mm
Number of teeth3
Show UNSPSC/ECL@SS
£ 226.10 excl. VAT
/ Each
£ 271.32 incl. VAT
  • Usually arrives within 14 working days