Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK GS6050080 ABRASIVE FLAP WHEEL 60 X 50MM DIAMETER 80 GRADE
ROEBUCK GS6050080 ABRASIVE FLAP WHEEL 60 X 50MM DIAMETER 80 GRADE
Endless abrasive belt Unbranded
References
unbranded:
GS6050080
rubix:
067888
Technical specifications
Grain
80
Product details
Technical specifications
Product details : ROEBUCK GS6050080 ABRASIVE FLAP WHEEL 60 X 50MM DIAMETER 80 GRADE
MOS 12600rpm
Technical specifications
Attributes
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.05
excl. VAT
/
Each
£
6.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M 7100329007 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 13MM X 610MM
PFERD 45005156 ABRASIVE BELT 610 X 30MM P120 BA30/610XA120
ROEBUCK 886454 CERAMIC FILE BELT 15 X 475 MM G40
ROEBUCK 886453 CERAMIC FILE BELT 13 X 454 MM G80
ROEBUCK 306210 ALUMINIUM OXIDE CLOTH BELT 100 X 915MM P40 PACK OF 10
NORTON 66261029755 R929 FILE BELT SANDER 20 X 520 P60
FLEXOVIT SX373 60 GRIT 75MM X 2000MM POLYESTER COTED SANDING BELT
ROEBUCK CD6107 ALUMINIUM OXIDE ADHESIVE DISC 150MM P180 PACK OF 100
3M 28233 CUBITRON II CLOTH BELT 784F 150 MM X 2000 MM 120+
3M 64694 DF-BL A FIN 6 X 610
3M 33440 CUBITRON II FILE BELT 786F 10MMX330MM 80+
ROEBUCK GBA2525050-SINGLE SPIRABANDS 25 X 25MM P50 GBA2525050 SINGLE
ROEBUCK 886457 CERAMIC FILE BELT 20 X 520 MM G40
PFERD 45011351 ABRASIVE BELT VB 610 X 30MM P180
3M 10682 CUBITRON II CLOTH BELT 784F 13 MM X 305 MM 80+