Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK 306165 ALUMINIUM OXIDE CLOTH BELT 100 X 610MM P120 PACK OF 10
ROEBUCK 306165 ALUMINIUM OXIDE CLOTH BELT 100 X 610MM P120 PACK OF 10
Endless abrasive belt Unbranded
References
unbranded:
306165
rubix:
2578351
Technical specifications
Length
1065
mm
Grain
120
Product details
Technical specifications
Product details : ROEBUCK 306165 ALUMINIUM OXIDE CLOTH BELT 100 X 610MM P120 PACK OF 10
100 x 610mm Aluminium Oxide Belts
Technical specifications
Attributes
Length
1065
mm
Grain
120
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.38
excl. VAT
/
Each
£
26.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 20529 CUBITRON II BELT 984F 36+ 50 X 1000 MM
ROEBUCK 886434 ZIRCONIUM FILE BELT 10 X 330 MM G40
NORTON 66623303272 R929 FILE BELT 20X520 P40
DEWALT ABRASIVE BELT 75 X 533MM 60G PACK OF 3 DT3376-QZ
3M 221746 SC-BL A VFN 75 X 2000
3M 23092 CUBITRON II BELT 984F 36+ 12 X 520 MM
ROEBUCK GS5010080 ABRASIVE FLAP WHEEL 50 X 10MM DIAMETER 80 GRADE
3M 23416 CUBITRON II BELT 984F 80+ 50 X 3500 MM
3M 7100329013 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 100MM X 2000MM
ROEBUCK TW230280100 GARNET PAPER SHEET P100 PACK OF 100
3M 7100329007 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 13MM X 610MM
3M 10618 CUBITRON II CLOTH BELT 784F 13 MM X 457 MM 80+
KLINGSPOR 71957 ALU/OXIDE SANDING BELT 330 X 10MM P120
ROEBUCK WATERPROOF PAPER SHEETS P600 PACK OF 50
3M 15888 CUBITRON II BELT 784F 60+ 300 X 22285 MM