Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK ABRASIVE FLAP WHEEL 40 X 20MM DIAMETER 80 GRADE
ROEBUCK ABRASIVE FLAP WHEEL 40 X 20MM DIAMETER 80 GRADE
Endless abrasive belt Unbranded
References
unbranded:
GS4020080
rubix:
067826
Technical specifications
Grain
80
Product details
Technical specifications
Product details : ROEBUCK ABRASIVE FLAP WHEEL 40 X 20MM DIAMETER 80 GRADE
MOS 19000rpm
Technical specifications
Attributes
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.59
excl. VAT
/
Each
£
1.91
incl. VAT
Sold out
Add to cart
Check our products from related categories
ROEBUCK WATERPROOF PAPER SHEETS P360 PACK OF 50
ROEBUCK GS6050040 ABRASIVE FLAP WHEEL 60 X 50MM DIAMETER 40 GRADE
BOSCH 2608606204 13X451 ABRASIVE BELT P60 PK3
ROEBUCK WATERPROOF PAPER SHEETS P80 PACK OF 50
ROEBUCK GS6040120 ABRASIVE FLAP WHEEL 60 X 40MM DIAMETER 120 GRADE
3M 10536 CUBITRON II BELT 784F 80+ 100 X 289 MM
3M 599685 CUBITRON II CLOTH BELT 984F 150MMX2000MM 36+
3M 715144 CUBITRON II CLOTH BELT 947A, 50 MM X 4000 MM, 120+
ROEBUCK 886447 ZIRCONIUM FILE BELT 20 X 520 MM G80
3M 669335 984F 80+ 10 X 330
ROEBUCK TW230280240 GARNET PAPER SHEET P240 SINGLE
3M 546487 CUBITRON II CLOTH BELT 947A 10 MM X 330 MM 80+
NORTON 66254427271 RAZORSTAR SANDING BELT 75 X 2000MM 36G YELLOW
3M 668518 CUBITRON II CLOTH BELT 947A 13 MM X 457 MM 40+
3M 221749 SCOTCHBRITE SC-BS 20 MM X 520 MM A MED RED