Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK WATERPROOF PAPER SHEETS P120 PACK OF 50
ROEBUCK WATERPROOF PAPER SHEETS P120 PACK OF 50
Endless abrasive belt Unbranded
References
unbranded:
306108
rubix:
2578309
Technical specifications
Length
280
mm
Grain
120
Product details
Technical specifications
Product details : ROEBUCK WATERPROOF PAPER SHEETS P120 PACK OF 50
Silicon carbide waterproof paper sheets for wet and dry sanding of metal, glass, plastics, wood, stone, marble and painted surfaces.
Sheet size 230 x 280mm
Technical specifications
Attributes
Length
280
mm
Grain
120
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.44
excl. VAT
/
Each
£
20.93
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 886435 ZIRCONIUM FILE BELT 10 X 330 MM G60
Endless abrasive belt Flexovit 66261162797
NORTON 69957350651 CERAMIC R929 BELTS 20MM X 480MM P60
3M 25652 SCOTCHBRITE SC-BS 30 MM X 533 MM A MED RED
3M 21889 DF SURFACE CONDITIONING LS BELT DF-BL AFIN 13 X 610MM
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 10M 40G 307682
DEWALT ABRASIVE BELT 100 X 610MM 150G PACK OF 3 DT3324-QZ
3M 621976 CUBITRON II CLOTH BELT 984F 60+ YF-WEIGHT 150MMX3500MM
3M 28175 CUBITRON II CLOTH BELT 784F 150MMX2000MM 60+
ROEBUCK GBH2525 HOLDER FOR 25 X 25MM SPIRABANDS
3M 55160 BELT 100X289 AMED
CS 451 X SLEEVES/SPIRABAND 45 X 30 - 60 GRIT
PFERD 45005156 ABRASIVE BELT 610 X 30MM P120 BA30/610XA120
ROEBUCK COUNTERBORE M6 11.0 X 6.6 X 8.0MM
KLINGSPOR 4482 PK10 LS 309 XH WOOD WORKING BELTS 100 X 610MM GRAIN 120