• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Files(21)
  • Milling files(482)
  • Agglomerated or vitrified abrasives(1,831)
  • Applied abrasives(5,767)
  • Brushes(421)
  • Polishing and superfinishing(494)
  • Abrasive powders(1)
  • Tribological finishing(7)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK 306119-SINGLE WATERPROOF PAPER SHEETS P800 SINGLE

ROEBUCK 306119-SINGLE WATERPROOF PAPER SHEETS P800 SINGLE

Endless abrasive belt Unbranded

See technical information
References
Unbranded:306119-SINGLE
Rubix:062315
brand logo
brand logo
brand logo
brand logo

Product details : ROEBUCK 306119-SINGLE WATERPROOF PAPER SHEETS P800 SINGLE


Technical specifications


Attributes
Grain800
Show UNSPSC/ECL@SS
£ 0.65 excl. VAT
/ Each
£ 0.78 incl. VAT
  • Sold out

Check our products from related categories

KLINGSPOR 6286 LS309XH PORTABLE SANDER BELT 100X620MM P120 F5 PK10KLINGSPOR 4139 BL309X WOOD WORKING BELT 75X533MM LS 309 XH P360 PK10NORTON 63642560145 R230 ABRASIVE BELT 100X610 P603M 668495 CUBITRON II CLOTH BELT 947A 19MMX457MM 40+3M 243764 BELT 237AA A030 UK 50 X 450 BROEBUCK GBA2525050-SINGLE SPIRABANDS 25 X 25MM P50 GBA2525050 SINGLEKLINGSPOR 36923 LS309X CLOTH BELT 75 X 2000 MM GRIT 40 F4G PK10ROEBUCK 067074 STANDARD CUTTER FOR 0 TYPE DRESSER BOX 10KLINGSPOR 366522 CS922Y 10 X 330 MM P60 FILE BELT PACK 10DEWALT ABRASIVE BELT 75 X 457MM 40G PACK OF 3 DT3640-QZKLINGSPOR 4141 LS309 XH BELT 75 X 533 100GNORTON SPIRABAND R822 ZIRC 45 X 30MM X 80G PACK OF 100 63642528515KLINGSPOR 365487 CS920Y 75 X 2000 MM P80 FILE BELT PACK 10ROEBUCK GS6040080 ABRASIVE FLAP WHEEL 60 X 40MM DIAMETER 80 GRADEROEBUCK GS5030120 ABRASIVE FLAP WHEEL 50 X 30MM DIAMETER 120 GRADE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap