Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK C82423028220 GLASS PAPER SHEETS GRADE P220 SINGLE
ROEBUCK C82423028220 GLASS PAPER SHEETS GRADE P220 SINGLE
Endless abrasive belt Unbranded
References
unbranded:
C82423028220
rubix:
062337
Technical specifications
Length
280
mm
Product details
Technical specifications
Product details : ROEBUCK C82423028220 GLASS PAPER SHEETS GRADE P220 SINGLE
Technical specifications
Attributes
Length
280
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.59
excl. VAT
/
Each
£
0.71
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M 21529 TRIZACT BELT 237AA A160 100 X 9000 MM
3M 25302 TRIZACT BELT 237AA A100 50 X 2500 MM
3M 17110 CUBITRON II BELT 984F 36+ 120 X 1000 MM
3M 7100219060 3M237AA TRIZACT 100MM X 289MM A160
NORTON 66254422507 RAZORSTAR SANDING BELT 50 X 4000MM 36G YELLOW
ROEBUCK 305942 EMERY ROLL 50MM X 50M MEDIUM P100 50M
3M 04242 PAPER ROLL 241UZ 115MMX50000MM P060
3M 23416 CUBITRON II BELT 984F 80+ 50 X 3500 MM
ROEBUCK WATERPROOF PAPER SHEETS P180 PACK OF 50
3M 621976 CUBITRON II CLOTH BELT 984F 60+ YF-WEIGHT 150MMX3500MM
ROEBUCK GS8030040 ABRASIVE FLAP WHEEL 80X30MM DIAMETER 40 GRADE 067904
ROEBUCK GS8020120 ABRASIVE FLAP WHEEL 80 X 20MM DIAMETER 120 GRADE
NORTON 63642551544 NARROW BELTS R293-100X920#80
ROEBUCK 886348 ZIRCONIUM FILE BELT 19 X 457 MM 60G
ROEBUCK 28-650-010 COUNTERBORE M10 18.0 X 11.0 X 12.5MM