Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK GS8030040 ABRASIVE FLAP WHEEL 80X30MM DIAMETER 40 GRADE 067904
ROEBUCK GS8030040 ABRASIVE FLAP WHEEL 80X30MM DIAMETER 40 GRADE 067904
Endless abrasive belt Unbranded
References
unbranded:
GS8030040
rubix:
067904
Technical specifications
Width
300
mm
Grain
40
Product details
Technical specifications
Product details : ROEBUCK GS8030040 ABRASIVE FLAP WHEEL 80X30MM DIAMETER 40 GRADE 067904
MOS 9500rpm
Technical specifications
Attributes
Width
300
mm
Grain
40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.05
excl. VAT
/
Each
£
6.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON SPIRABAND R822 ZIRC 45 X 30MM X 80G PACK OF 100 63642528515
FLEXOVIT 63642585994 FILE BELTS FLEXOVIT-MX240-10X330120
3M 27081 994F 36+ 50 X 3500 MM
NORTON 66623307520 R874 LINISHING BELT P60 150 X 2000MM
DEWALT ABRASIVE BELT 75 X 533MM 100G PACK OF 3 DT3628-QZ
ROEBUCK 306141 EMERY CLOTH SHEETS P100 MEDIUM PACK OF 50
NORTON 69957350799 COATED POLYESTER BELTS NARROW 75 X 2000MM R929 P60
ROEBUCK GBA5125080-SINGLE SPIRABANDS 51 X 25MM P80 GBA5125080 SINGLE
3M 02022 WETORDRY PAPER SHEET 734 BLK 230MMX280MM P80 PK50
ROEBUCK 886440 ZIRCONIUM FILE BELT 13 X 457 MM G60
ROEBUCK ALUMINIUM OXIDE SHEET 230 X 280MM P180 PACK OF 50
ROEBUCK COUNTERBORE M6 11.0 X 6.6 X 8.0MM
NORTON 66261123638 BFL BL 13X610 R929 NOR P60 BELT
BOSCH 2608606204 13X451 ABRASIVE BELT P60 PK3
ROEBUCK GS5020080 ABRASIVE FLAP WHEEL 50 X 20MM DIAMETER 80 GRADE