Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK GS4015120 ABRASIVE FLAP WHEEL 40 X 15MM DIAMETER 120 GRADE
ROEBUCK GS4015120 ABRASIVE FLAP WHEEL 40 X 15MM DIAMETER 120 GRADE
Endless abrasive belt Unbranded
References
unbranded:
GS4015120
rubix:
067821
Technical specifications
Grain
120
Product details
Technical specifications
Product details : ROEBUCK GS4015120 ABRASIVE FLAP WHEEL 40 X 15MM DIAMETER 120 GRADE
MOS 19000rpm
Technical specifications
Attributes
Grain
120
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.63
excl. VAT
/
Each
£
3.16
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROEBUCK 305226 EMERY ROLL 25MM X 50M EXTRA COARSE P40 50M
SIA ABRASIVES CLOTH BELT 75 X 2000MM GRADE 40 A1-341 325302470040
3M 23086 CUBITRON II BELT 784F 36+ 220 X 2000 MM
NORTON 66623303276 R929 FILE BELT SANDER 20 X 520 P120
3M 26131 TRIZACT BELT 237AA A45 100 X 289 MM
ROEBUCK ALUMINIUM OXIDE SHEET 230 X 280MM P180 PACK OF 50
3M 7100329011 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 120MM X 2500MM
ROEBUCK GS6040120 ABRASIVE FLAP WHEEL 60 X 40MM DIAMETER 120 GRADE
ROEBUCK 306119-SINGLE WATERPROOF PAPER SHEETS P800 SINGLE
3M 7100329005 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 50MM X 2500MM
SIA 5879.1225.0320 SANDING BELT 2820 100MM X 610MM 320 GRIT
ROEBUCK 313406 ALUMINIUM OXIDE ROLLS G120 25MM X 50M
Endless abrasive belt Flexovit 63642585993
3M 04242 PAPER ROLL 241UZ 115MMX50000MM P060
ROEBUCK GS4020180 ABRASIVE FLAP WHEEL 40 X 20MM DIAMETER 180 GRADE