• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Files(21)
  • Milling files(482)
  • Agglomerated or vitrified abrasives(1,831)
  • Applied abrasives(5,767)
  • Brushes(421)
  • Polishing and superfinishing(494)
  • Abrasive powders(1)
  • Tribological finishing(7)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK GS4020180 ABRASIVE FLAP WHEEL 40 X 20MM DIAMETER 180 GRADE

ROEBUCK GS4020180 ABRASIVE FLAP WHEEL 40 X 20MM DIAMETER 180 GRADE

Endless abrasive belt Unbranded

See technical information
References
Unbranded:GS4020180
Rubix:067828
brand logo
brand logo

Product details : ROEBUCK GS4020180 ABRASIVE FLAP WHEEL 40 X 20MM DIAMETER 180 GRADE


MOS 19000rpm

Technical specifications


Attributes
Grain180
Show UNSPSC/ECL@SS
£ 2.85 excl. VAT
/ Each
£ 3.42 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

ROEBUCK GS3015060 ABRASIVE FLAP WHEEL 30 X 15MM DIAMETER 60 GRADEKLINGSPOR 4531 LS309X CLOTH BELT 50 X 2000 MM GRIT 60 F4G PK253M 668518 CUBITRON II CLOTH BELT 947A 13 MM X 457 MM 40+KLINGSPOR 258662 NBF800 12 X 533 MM P120 FILE BELT PACK 10ROEBUCK GS6030040 ABRASIVE FLAP WHEEL 60 X 30MM DIAMETER 40 GRADEKLINGSPOR 38825 LS309XH PORTABLE SANDER BELT 75X457MM GRIT 60 F5 PK10DEWALT ABRASIVE BELT 75 X 533MM 60G PACK OF 3 DT3376-QZ3M 672422 984F 36+ 50 X 35003M 601396 984F 36+ 50 X 25003M 7100329012 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 100MM X 3000MMKLINGSPOR 4484 LS309XH PORTABLE SANDER BELT 100X610MM P150 F5 PK10KLINGSPOR 4644 CS310XF 6 X 610 MM P40 FILE BELT PACK 253M 16888 CUBITRON II BELT 984F 80+ 300 X 3000 MM3M 21889 DF SURFACE CONDITIONING LS BELT DF-BL AFIN 13 X 610MMKLINGSPOR 248822 CS 310XF CLOTH BELT 13 X 457 MM GRIT 120 PK3
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap