References
Unbranded:TM130252P60
Rubix:229448

Product details : ROEBUCK TM130252P60 CARBIDE BURR 6MM SHANK 12 X 22 CONE
Standard and Diamond cut Burrs
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Shape of head | cone |
| Total length | 22 mm |
| Head diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 23.28 excl. VAT
/ Each
£ 27.94 incl. VAT
- In stock: Next day delivery
