Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
ROEBUCK DC2P DECARBONISING ROTARY BRUSH 7/8 INCH DIAMETER POINTED
ROEBUCK DC2P DECARBONISING ROTARY BRUSH 7/8 INCH DIAMETER POINTED
Circular abrasive brush Unbranded
References
unbranded:
DC2P
rubix:
252987
Product details
Technical specifications
Product details : ROEBUCK DC2P DECARBONISING ROTARY BRUSH 7/8 INCH DIAMETER POINTED
Manufactured in high tensile strength tinned wire with a 6mm (1/4in) shaft suitable for all portable power tools.
Technical specifications
Attributes
Diameter
22
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.04
excl. VAT
/
Each
£
13.25
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PFERD 43304001 WIRE KNOT BRUSH POS RBG 178X13X22.2MM STEEL 0.50
PFERD 43701119 CRIMPED WIRE BRUSH POS RBU 125 X 28 X 14 MM STEEL 0.30
OSBORN 9902-515081 NYLON WHEEL BRUSH 150 X 18 X 13MM BORE/180G 515081
OSBORN 9902544341 WHEEL BRUSH CRIMPED WIRE S/S D150
OSBORN 7002504341 WHEEL BRUSH CRIMPED WIRE S/S D50
PFERD 43506603 BRUSH RBU 25030/AK 32-2 INOX 0,30
3M 30127 SCOTCH-BRITE DISC 76MMX9.52MM P120 WHT TYPE C
FLEXOVIT 07660739580 BRUSHES ANGLE GRINDER FLEXOVIT-INDUSTRIAL
ROEBUCK DC5 ROTARY CYLINDER HEAD BRUSH SPLAYED 2 INCH
ROEBUCKRED 4 ROW 28MM WIRE BRUSH 100.041.BH
OSBORN ROTARY WIRE WHEEL 75MM DIA X 10MM THICK X 6MM SHANK 600075
OSBORN 9902566342 WHEEL BRUSH CRIMPED WIRE S/S D200
OSBORN 9902544441 WHEEL BRUSH CRIMPED WIRE STEEL D150
ROEBUCK CB5058F UNIVERSAL CUP BRUSH 4 DIAMETER X5.1/2 FACE X5/8 INCH W
OSBORN 7002502142 WHEEL BRUSH CRIMPED WIRE STEEL D30