Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
ROEBUCK DC5 ROTARY CYLINDER HEAD BRUSH SPLAYED 2 INCH
ROEBUCK DC5 ROTARY CYLINDER HEAD BRUSH SPLAYED 2 INCH
Circular abrasive brush Unbranded
References
unbranded:
DC5
rubix:
252993
Product details
Technical specifications
Product details : ROEBUCK DC5 ROTARY CYLINDER HEAD BRUSH SPLAYED 2 INCH
For cylinder heads. Nickel plated. 6mm (1/4in) shaft.
Technical specifications
Attributes
Diameter
51
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.04
excl. VAT
/
Each
£
22.85
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROEBUCK DC24P DECARBONISING ROTARY BRUSH 1/2 INCH DIAMETER POINTED
ROEBUCK RF0304H WIRE BRUSH REFILL SCTN 3 DIAMETER X 1/4 INCH B
ROEBUCK CB2256H UNIVERSAL CUP BRUSH 1.1/4 DIAMETER X 2.1/4 INCH FACE
OSBORN CRIMPED CUP BRUSH 150 X M14 X 2 0.3MM WIRE 0008-613066 ZD00
ROEBUCK DC1 ROTARY WIRE BRUSH 2 INCH DIAMETER X 7/8 FACE
PFERD 43506603 BRUSH RBU 25030/AK 32-2 INOX 0,30
OSBORN 125MM 0.35ST TWIST KNOT WHEEL 6152-631131
OSBORN 9906011151 RINGLOCK WHEEL BRUSH D50X10
OSBORN WIRE WHEEL 200 X 20 31.75MM 0.30 AA3103M 566461-9902
ROEBUCK ERTB810H WIRE WOOL BRUSH TAPER SHANK 8 X 1 INCH
OSBORN ROTARY WIRE WHEEL 75MM DIA X 10MM THICK X 6MM SHANK 600075
OSBORN 9902-515.082 150MM DIA WHEEL BRUSH 9902515082
OSBORN 1002506341 WHEEL BRUSH CRIMPED WIRE S/S D70
ROEBUCK WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 6X1X5/8 INCH
OSBORN 9906015058 UNI-MASTER D250 X 18 B50.8 NHS 180/090