Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
ROEBUCKRED 4 ROW 28MM WIRE BRUSH 100.041.BH
ROEBUCKRED 4 ROW 28MM WIRE BRUSH 100.041.BH
Circular abrasive brush Unbranded
References
unbranded:
100.041.BH
rubix:
210419B
Product details
Technical specifications
Product details : ROEBUCKRED 4 ROW 28MM WIRE BRUSH 100.041.BH
General purpose wire scratch brush. Manufactured from 28swg wire with 25mm trim and wooden handle.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.12
excl. VAT
/
Each
£
1.34
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROEBUCK CB5006F UNIVERSAL CUP BRUSH 4 DIAMETER X 5.1/2 FACE X 5/8 INCH
PFERD 43506005 CRIMPED WIRE BRUSH RBU 200 X 16 X 22.2 MM STEEL 0.25
PFERD 43303005 WIRE KNOT BRUSH POS RBG 125X12X22.2MM STEEL 0.50
ROEBUCK RF0304H WIRE BRUSH REFILL SCTN 3 DIAMETER X 1/4 INCH B
ROEBUCK CB3006H UNIVERSAL CUP BRUSH 1.3/4 DIAMETER X 3 INCH FACE
OSBORN 9902-515.082 150MM DIA WHEEL BRUSH 9902515082
ROEBUCK DC5 ROTARY CYLINDER HEAD BRUSH SPLAYED 2 INCH
OSBORNUNIP 0402631151 WHEEL BRUSH D115X12 THREAD M14X2.0 KNOTTED STEEL
OSBORN MICROABRASIVE TUBE BRUSH 13MM X 600G ALUMONIUM OXIDE 056438
ROEBUCK WIRE WHEEL BRUSH TAPERED, WAVY WIRE, ANGLE GRINDER D100 787586
NORTON 66254406255 BRUSHES BENCH GRINDER INDUSTRIAL
PFERD 43701119 CRIMPED WIRE BRUSH POS RBU 125 X 28 X 14 MM STEEL 0.30
ROEBUCK ERTB810H WIRE WOOL BRUSH TAPER SHANK 8 X 1 INCH
NORTON 66254406160 BR001-EWHBNOSKW 115X11X14T23
OSBORN WIRE WHEEL 200 X 25 X 32MM SHANK 0.3MM WIRE0008-566062 ZA00