CUTLINE 863149 CARBIDE BURR MOD C ROUNDEND SINGCUT 9,5X19-6


Carbide Bur

References
giss cutline:863149
rubix:216A9143
ean:3660338177620
863149
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Tail diameter6 mm
Shape of headBall Nosed Cylinder
Total length65 mm
See all Specifications

Product details : CUTLINE 863149 CARBIDE BURR MOD C ROUNDEND SINGCUT 9,5X19-6


CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR C 9,5x19-6 BALL NOSED- SIMPLE
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Tail diameter6 mm
Shape of headBall Nosed Cylinder
Total length65 mm
TeethSimple
Head diameter9.5 mm
ScopeUniversal
Capacity length19 mm
Show UNSPSC/ECL@SS
£ 19.93 excl. VAT
/ Each
£ 23.92 incl. VAT
  • In stock: Next day delivery