Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
PFERD 21112646 TC-BURRS KUD 0807/6 C4
PFERD 21112646 TC-BURRS KUD 0807/6 C4
Rotary milling file Pferd Tools
References
pferd tools:
21112646
rubix:
249A2515
ean:
4007220046906
Technical specifications
Tail diameter
6
mm
Total length
0
mm
Head diameter
8
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 21112646 TC-BURRS KUD 0807/6 C4
Technical specifications
Attributes
Tail diameter
6
mm
Total length
0
mm
Head diameter
8
mm
Scope
Universal
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.98
excl. VAT
/
Each
£
28.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK TL130321P60 CARBIDE BURR 6MM SHANK 12 X 28 BALL NOSED CONE
CUTLINE 863211 SOLID CARBIDE BURR MODEL H FLAME HEAD H D.16X36-6
CUTLINE 863192 CARBIDE BURR MOD F OGIVE ALUCUT 9,5X19-6
CUTLINE 863199 CARBIDE BURR MOD G SHARP OGIVE CROSSCUT 9,5X19-6
CUTLINE 863222 CARBIDE BURR MOD K COUTERSINK 90DEG 10X5-6
MITSUBISHI GPMT090304-U2UP20M CARBIDE INSERT
ROEBUCK TC130252S60 CARBIDE BURR DIAMOND CUT BALL NOSE CYLINDER 12 X 2
ROEBUCK TA130250L60 ALUMINIUM CUT BURR CYLINDER WITHOUT 13MM ENDCUT
CUTLINE 863214 CARBIDE BURR MOD H FLAME S STEELCUT 12X32-6
CUTLINE 863202 CARBIDE BURR MOD G SHARP OGIVE SINGCUT 3X13-3
CUTLINE 863242 CARBIDE BURR MOD L ROUND CONICAL ALUCUT 12,7X30-6
GARRYSON CYLINDERENDCUT BURR GTDX172-1
CUTLINE 863228 CARBIDE BURR MOD L ROUND CONICAL NEGCUT 12,7X30-6
CUTLINE 863200 CARBIDE BURR MOD G SHARP OGIVE CROSSCUT 12,7X25-6
CUTLINE 863206 CARBIDE BURR MOD G SHARP OGIVE SINGCUT 9,5X19-6