OSBORN 1402631351 WHEEL BRUSH KNOTTED WIRE S/S D125
Wheel brushes, knotted wire
See technical informationReferences
Osborn:1402-631.351
Rubix:387A5165
Manufacturer :1402631351
EAN:4013349444196



Product details : OSBORN 1402631351 WHEEL BRUSH KNOTTED WIRE S/S D125
Knotted wheel brush, industrial quality, for general use on all common angle grinders.
Strengths
Aggressive and speedy cleaning; all wire tips are in use at the same time
Long service life
TÜV-Süd certified (safety tested, production monitored)
Available in diverse specifications with arbor hole or thread M14
Long service life
TÜV-Süd certified (safety tested, production monitored)
Available in diverse specifications with arbor hole or thread M14
Applications
For roughing, deburring and simple rust removal work.
Technical specifications
Attributes
| Logistic Weight | 388,08 g |
|---|---|
| Wire | steel |
| Brush diameter | 125 mm |
| Diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 40.01 excl. VAT
/ Each
£ 48.01 incl. VAT
- Delivery usually within ( 5 ) days
