Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
ROEBUCK WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 6 X 5/8 X 5/8 INCH
ROEBUCK WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 6 X 5/8 X 5/8 INCH
Circular abrasive brush Unbranded
References
unbranded:
ER6006H...
rubix:
253015
Product details
Technical specifications
Product details : ROEBUCK WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 6 X 5/8 X 5/8 INCH
Circular brushes for parallel spindles
Technical specifications
Attributes
Diameter
152
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.85
excl. VAT
/
Each
£
25.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK DC54 EXPANDING HEAVY DUTY VALVE SEAT BRUSH
ROEBUCK WIRE WHEEL BRUSH TAPERED, WAVY WIRE, ANGLE GRINDER D100 787586
OSBORN CIRCULAR BRUSH 70 X 18 X 6MM SHANK 0.3MM WIRE 506362
OSBORN 9902544341 WHEEL BRUSH CRIMPED WIRE S/S D150
OSBORN MICROABRASIVE TUBE BRUSH 13MM X 600G ALUMONIUM OXIDE 056438
ROEBUCK RF0401H WIRE BRUSH REFILL SCTN 4 DIAMETER X 3/8 INCH B
OSBORN WIRE WHEEL 200 X 20 31.75MM 0.30 AA3103M 566461-9902
ROEBUCK BB6 BATTERY BRUSH 6 INCH LONG
PFERD 43701217 CRIMPED WIRE BRUSH POS RBU 150X38MM AK 32-2 STEEL 0.30
ROEBUCK CB5006F UNIVERSAL CUP BRUSH 4 DIAMETER X 5.1/2 FACE X 5/8 INCH
OSBORN 0008509063 25MM DIA X 6MM SHANK BRASS WIRE END BRUSH
OSBRON 9902-576162 250X28X0.30X31.75MM MILD STEEL ROTARY WIRE BRUSH
PFERD 43304001 WIRE KNOT BRUSH POS RBG 178X13X22.2MM STEEL 0.50
ROEBUCK DC23F DECARBONISING ROTARY BRUSH 7/16 INCH DIAMETER FLAT
ROEBUCK CB5014F CUP BRUSH 4 DIA X 5.1/2 INCH FACE 14MM BOR