Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
ROEBUCK DC23F DECARBONISING ROTARY BRUSH 7/16 INCH DIAMETER FLAT
ROEBUCK DC23F DECARBONISING ROTARY BRUSH 7/16 INCH DIAMETER FLAT
Circular abrasive brush Unbranded
References
unbranded:
DC23F
rubix:
252982
Product details
Technical specifications
Product details : ROEBUCK DC23F DECARBONISING ROTARY BRUSH 7/16 INCH DIAMETER FLAT
Manufactured in high tensile strength tinned wire with a 6mm (1/4in) shaft suitable for all portable power tools.
Technical specifications
Attributes
Diameter
11
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.59
excl. VAT
/
Each
£
7.91
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROEBUCK WF5010H WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 5 X 1 X 1/2 INC
OSBORN 0402-631.331 CIRCULAR BRUSH 115MM 0402631331
OSBORN NOVOFLEX BRUSH 6.4MM HOLE SIZE X 240G 9907077250
OSBORN 9902-515058 NYLON WHEEL BRUSH 250 X 20 X 20MM BORE/180G 515058
OSBORN 0002532161 WIRE WHEEL 125MMX15MMX13MM BORE CR-STW 030
OSBORN 0002-632131 BA27 WIRE BRUSH 632131
OSBORN 125MM 0.35ST TWIST KNOT WHEEL 6152-631131
ROEBUCK 840380 100MM WIRE WHEEL BRUSH TAPERED STAINLESS STEEL M14
ROEBUCK DC24P DECARBONISING ROTARY BRUSH 1/2 INCH DIAMETER POINTED
ROEBUCK WIRE WHEEL BRUSH TAPERED, WAVY WIRE, ANGLE GRINDER D100 787586
OSBORN 9902-515.082 150MM DIA WHEEL BRUSH 9902515082
OSBORN WIRE CUP BRUSH 70 X 6MM SHANK 0.3MM 600821
OSBORN WIRE WHEEL 200 X 30 31.75MM 0.30 AM66162 566162
NORTON 66254406167 TWIST KNOTTED WHEEL BRUSHES 115X11X22.2
OSBORN CRIMPED CUP BRUSH 150 X M14 X 2 0.3MM WIRE 0008-613066 ZD00