Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
ROEBUCK RF0401H WIRE BRUSH REFILL SCTN 4 DIAMETER X 3/8 INCH B
ROEBUCK RF0401H WIRE BRUSH REFILL SCTN 4 DIAMETER X 3/8 INCH B
Circular abrasive brush Unbranded
References
unbranded:
RF0401H
rubix:
253035
Product details
Technical specifications
Product details : ROEBUCK RF0401H WIRE BRUSH REFILL SCTN 4 DIAMETER X 3/8 INCH B
For mounting direct on the spindle between flange plates. Crimped 30swg steel wire.
Technical specifications
Attributes
Diameter
102
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.27
excl. VAT
/
Each
£
7.52
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
OSBORN 0002631151 WHEEL BRUSH KNOTTED WIRE STEEL D115
OSBORN 0002631331 WHEEL BRUSH KNOTTED WIRE S/S D115
PFERD 43506505 CRIMPED WIRE BRUSH RBU 250 X 20 X 22.2 MM STEEL 0.25
OSBRON 9902-576162 250X28X0.30X31.75MM MILD STEEL ROTARY WIRE BRUSH
OSBORN 9907011094 RINGLOCK
OSBORN 1402631351 WHEEL BRUSH KNOTTED WIRE S/S D125
OSBORN MICROABRASIVE TUBE BRUSH 0.7MM X 1000G SIC 056400
ROEBUCK WF4010H WIRE WHEEL BRUSH PARALLEL SPIN 4 X 1 X 1/2 INCH
OSBORN 9906011151 RINGLOCK WHEEL BRUSH D50X10
OSBORN WIRE WHEEL 150 X 21 31.75MM 0.30 AA2303M 544461
ROEBUCK DC1 ROTARY WIRE BRUSH 2 INCH DIAMETER X 7/8 FACE
OSBORN END BRUSH 12 X 20 X 0.30MM
OSBORN 0002532161 WIRE WHEEL 125MMX15MMX13MM BORE CR-STW 030
ROEBUCK DC54 EXPANDING HEAVY DUTY VALVE SEAT BRUSH
ROEBUCK BA14 STANDARD WHEEL BRUSH ARBORS 1/4 THREAD X 1/4 INCH SH