Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
ROEBUCK DC54 EXPANDING HEAVY DUTY VALVE SEAT BRUSH
ROEBUCK DC54 EXPANDING HEAVY DUTY VALVE SEAT BRUSH
Circular abrasive brush Unbranded
References
unbranded:
DC54
rubix:
252991
Product details
Technical specifications
Product details : ROEBUCK DC54 EXPANDING HEAVY DUTY VALVE SEAT BRUSH
With adjusting screw. Crimped steel wire and 6mm (1/4in) shaft.
Technical specifications
Attributes
Diameter
29
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.58
excl. VAT
/
Each
£
21.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OSBORN 9902566362 WHEEL BRUSH CRIMPED WIRE S/S D200
PFERD 43701259 CRIMPED WIRE BRUSH POS RBU 200X25MM AK 32-2 STEEL 0.30
PFERD 43701109 CRIMPED WIRE BRUSH POS RBU 100 X 28 X 14 MM STEEL 0.30
NORTON STONE 4/2 X 1 3/4 X 1/2 INCH SIC MEDIUM JS44 61463687095
OSBORN 125MM 0.50ST TWIST KNOT WHEEL 2202-631151
PFERD 43701245 CRIMPED WIRE BRUSH POS RBU 180X38MM AK 32-2 STEEL 0.30
OSBORN NOVOFLEX BRUSH 25.4MM HOLE SIZE X 240G 9907077266
ROEBUCK DC5 ROTARY CYLINDER HEAD BRUSH SPLAYED 2 INCH
OSBORN MICROABRASIVE TUBE BRUSH 0.7MM X 1000G SIC 056400
ROEBUCK ES20038H WIRE BRUSH REFILL SCTN 2 DIAMETER X 3/8 INCH B
OSBORN 9906015058 UNI-MASTER D250 X 18 B50.8 NHS 180/090
ROEBUCK WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 6 X 5/8 X 1/2 INCH
ROEBUCK WF4010H WIRE WHEEL BRUSH PARALLEL SPIN 4 X 1 X 1/2 INCH
PFERD 43506505 CRIMPED WIRE BRUSH RBU 250 X 20 X 22.2 MM STEEL 0.25
OSBORN CIRCULAR BRUSH 70 X 18 X 6MM SHANK 0.3MM WIRE 506362