Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Laminated disc
GARRYSON CERAMIQ FLAP DISC 100MM DIAMETER 36 GRIT GFBCIQ100036
GARRYSON CERAMIQ FLAP DISC 100MM DIAMETER 36 GRIT GFBCIQ100036
Laminated disc ATA Garryson
References
ata garryson:
GFBCIQ100036
rubix:
2546670
Technical specifications
Diameter
100
mm
Grain
36
Product details
Technical specifications
Product details : GARRYSON CERAMIQ FLAP DISC 100MM DIAMETER 36 GRIT GFBCIQ100036
CeramIQ Flap Disc - Aggressive metal grinding/finishing on difficult to grind and finish materials. Ideal for steels, stainless steels, carbon steel, high nickel alloys and titanium. Cuts Faster. Lasts Longer. Wastes Less. Saves Money.
Technical specifications
Attributes
Diameter
100
mm
Grain
36
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.95
excl. VAT
/
Each
£
4.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 167922 PFC115 Z40 SG POWER STEELOX FLAP DISC
NORTON 66254492270 STARLINE FLAP DISC R82B 115 X 22MM P80 PACK 10
3M 65052 CONICAL FLAP DISC P60 TYPE 967A
ROEBUCK 866845 ZIRCONIUM FLAT FLAP DISC 115 X 22.23 MM G40
ROEBUCK 866852 ZIRCONIUM FLAT FLAP DISC 125 X 22.23 MM G120
3M CUBITRON II 967A FLAP DISC FLAT P80 115MM
3M 52019 FLAP DISC 769F 180MM 120+ CONICAL
ROEBUCK 866857 CERAMIC CURVED FLAP DISC 115 X 22.23 MM G120
ROEBUCK 866846 ZIRCONIUM FLAT FLAP DISC 115 X 22.23 MM G60
ROEBUCK 866858 CERAMIC CURVED FLAP DISC 125 X 22.23 MM G40
3M 51999 FLAP DISC 769F 125MM 40+ CONICAL
GISS 866463 MINI QUICKCHANGE FLAP DISC ZIRCONIUM 50 MM G60
3M 65041 566A FLAP DISC CONICAL 180 X 22MM P40
30MMX1.6MMA60 PK100 DISC
KLINGSPOR 322776 FLAP DISC 125MM 120GRIT PK10