KLINGSPOR 322776 SMT624 FLAP DISC 125X2223 MM GRIT 120 CONVEX SINGLE
Flap disc 624 SMT
See technical informationReferences
Klingspor:322776
Rubix:459A0852
EAN:4014855208500

Product details : KLINGSPOR 322776 SMT624 FLAP DISC 125X2223 MM GRIT 120 CONVEX SINGLE
Universal product for demanding grinding of steel and stainless steel.
Strengths
Aggressive removal rate and comfortable behaviour during use. Optimum cutting rate with high-powered angle grinders.
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Application | steel/stainless steel |
| Shape | convex |
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 4.00 excl. VAT
/ Each
£ 4.80 incl. VAT
- Usually arrives within 14 working days