Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
HERMES 6448937 SANDING DISC FC164 125MM NO HOLE P1500 VELOUR BACK
HERMES 6448937 SANDING DISC FC164 125MM NO HOLE P1500 VELOUR BACK
Abrasive disc Hermes
References
hermes:
6448937
rubix:
200A5025
Product details
Technical specifications
Product details : HERMES 6448937 SANDING DISC FC164 125MM NO HOLE P1500 VELOUR BACK
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.64
excl. VAT
/
Each
£
0.77
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NORTON 78072710221 HOOK & LOOP A293 150 X 18 BORE 320 GRIT PK100
NORTON 63642585190 PRO SELFGRIP SANDING DISC 150MM P180 PACK 100
PFERD CD75 CO COOL 120
3M 22397 ROLOC DISC TR 361F 1-1/2IN P60 PK50
3M 18082 SCOTCH-BRITE ROLOC CONDITIONING DISC SE-DR 76MM A CRS BROWN
3M 7100288129 XTRACT CUBITRON II NET DISC 710W 80+ 152MM NH PK50
3M 33544 HOOKIT FLEXIBLE ABRASIVE FOAM DISC 150MM P2000 PK20
MAKITA P-43599 ABRASIVE DISC 125 PUNCHED 240G
NORTON 66623327502 FIBER DISCS QUANTUM-125X22#50 PK25
ROEBUCK 886410 ZIRCONIUM FIBRE DISC 125 MM 80G
3M 7010329346 51960 DEBURR & FINISH UNITIZED WHEEL 76X6.35MM 2S FIN
3M 27698 CUBITRON II FIBRE DISC 982C 178MMX22MM 36+ SLOTTED
3M 83325 CUBITRON II FIBRE DISC 982CX PRO 36+ 100MMX16MM PK25
3M 3754 SURFACE CONDITIONING DISC SC-DH A/O COARSE 178 MM X NH
3M 7100275836 SURFACE CONDITIONING DISC PN-DH FINE 115MMX22.23MM