Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
SIAFAST WP PAPER STRIP - 60760 70X 125MM 400GRIT
SIAFAST WP PAPER STRIP - 60760 70X 125MM 400GRIT
Abrasive sheet Sia Abrasives
References
sia abrasives:
7748.3422.0400.0/1
rubix:
4507952
Product details
Technical specifications
Product details : SIAFAST WP PAPER STRIP - 60760 70X 125MM 400GRIT
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.21
excl. VAT
/
Each
£
0.25
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DEWALT DETAIL SANDING SHEETS 93 X 93MM 60 GRADE PACK OF 10 DT3091-QZ
NORTON BEARTEX HANDPAD GRADE - GEN PURPOSE F2510 GREEN
MAKITA P-36142 ABRASIVE PAPER 1/3 80G
NORTON 63642531781 SHS SST 230X280 R222 NOR P120
ROEBUCK 306139-SINGLE RBK EMERY C/SHEETS 2 (COARSE) (SINGLE) INVEND
3M 02556 ABRASIVE SHEET 618 230MMX280MM P400 PK50
BOSCH 2608607405 SANDING SHEETS P180
MIRKA FM62205081 MICROSTAR PADS PK50 P800GRIT
3M PP2000 SCOTCH-BRITE POWER PAD 99MMX139MM PK20
3M 7100267812 WETORDRY ABRASIVE SHEET 331Q 230MMX280MM P120 34253 PK50
ROEBUCK 886472 WET & DRY PAPER SHEET 230 X 280 MM P1200
NORTON SC 120G 230X280 PK50 63642532990
3M 7000118288 ABRASIVE SHEET 255P/216U 230MM X 280MM P80A 02549 PK50
MAKITA P-36136 ABRASIVE PAPER 1/3 40G
NORTON SC 60G 230X280 PK50 63642532956