Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
MAKITA P-36136 ABRASIVE PAPER 1/3 40G
MAKITA P-36136 ABRASIVE PAPER 1/3 40G
Rectangular abrasive sheets 93x230 mm
References
makita:
P-36136
rubix:
162A5587
ean:
0088381966290
Technical specifications
Length
230
mm
Width
93
mm
Grain
40
Product details
Technical specifications
Product details : MAKITA P-36136 ABRASIVE PAPER 1/3 40G
Qty: 10
- Grain : 40;
Applications
For vibrating sanders 9036, BO3700, BO3711, Festool, Bosch, Metabo, Hitachi, B & D, Dewalt, Milwaukee, Ryobi
Technical specifications
Attributes
Length
230
mm
Width
93
mm
Grain
40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.76
excl. VAT
/
Each
£
3.31
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON 63642532956 STANDARD SHEETS T489-230X280#60
ROEBUCK 866894 STICK-ON ABRASIVE SHEET 70 X 125 MM G80
3M A02561 PAPER SHEET 618 230MMX280MM P220 02561
3M 61158 SCOTCH-BRITE WEAR RESISTANT SHEET WR-SH 120MMX280MM A VFN
3M 02561 ABRASIVE SHEET 618 230MMX280MM P220 PK50
ROEBUCK 6868349 WET & DRY PAPER SHEET 230 X 280 MM P280
NORTON 77696069787 STANDARD SHEETS T100-230X280#220
ROEBUCK 886468 WET & DRY PAPER SHEET 230 X 280 MM P400
HERMES 6233753 VC154LL 70MMX 125MM P120 PK100
SIAFAST WP PAPER STRIP - 60760 70X 125MM 400GRIT
MAKITA P-32976 ABRASIVE PAPER 1/2 U/PUNCH 60G
NORTON 63642531781 SHS SST 230X280 R222 NOR P120
ROEBUCK 886471 WET & DRY PAPER SHEET 230 X 280 MM P1000
3M 5305N SCOTCH-BRITE GENERAL PURPOSE SHEET GP-SH 158MMX224MM A FIN
BOSCH 2608607405 SANDING SHEETS P180