Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
BOSCH 2608607405 SANDING SHEETS P180
BOSCH 2608607405 SANDING SHEETS P180
Abrasive sheets, set of 10
References
bosch:
2608607405
rubix:
80113276
ean:
3165140323260
Technical specifications
Length
102
mm
Width
62
mm
Grain
80
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608607405 SANDING SHEETS P180
Sheet dimensions, mm: 102x62, 93
Grain: 180
Technical specifications
Attributes
Logistic Weight
20
g
Packaged dimensions (D x W x H)
190
x
120
x
20
mm
Package weight
60
g
Length
102
mm
Width
62
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.78
excl. VAT
/
Each
£
8.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON 77696046252 SHS HP 150X230 F4807 NOR SIMF GY
218053-SINGLE PREMIUM ALOX ABRASIVE SHEETS KL 385 JF 230 X 280MM P120
NORTON-63642536413 EMERY CLOTH 230 X 280 MM P150 PK50
NORTON SC 60G 230X280 PK50 63642532956
NORTON 78072706176 HAND PAD 230X150 VFINE F2504 PACK 10
ROEBUCK 306139-SINGLE RBK EMERY C/SHEETS 2 (COARSE) (SINGLE) INVEND
ROEBUCK 77696088888 F2504 ABRASIVE NON-WOVEN MAROON PAD PACK OF 10
NORTON 63642531789 AO 320G 230X280 PK50
NORTON SC 360G 230X280 PK50 63642532996
ROEBUCK 886475 NON WOVEN HAND PAD 150 X 229 MM THIN P320
SIA 4132.9840.4721.37 BLACK HAND PADS MED S - PACK 20 - 152 X 229MM
3M 02631 ABRASIVE SHEET 618 230MMX280MM P80 PK50
ROEBUCK 866897 STICK-ON ABRASIVE SHEET 70 X 125 MM G150
NORTON 63642534719 T402/T469 2000 GRIT SHEETS PACK OF 50
3M 62896 UTILITY CLOTH SHEET 314D 230MMX280MM P400