3M 7000118288 ABRASIVE SHEET 255P/216U 230MM X 280MM P80A 02549 PK50


3M™ Gold Abrasive Sheet 255P/216U

References
3m:02549
rubix:326A9284
manufacturer :7000118288
ean:30051131025494
brand logo
brand logo

Product details : 3M 7000118288 ABRASIVE SHEET 255P/216U 230MM X 280MM P80A 02549 PK50


Use our aluminium oxide mineral with heavy paper backing, 3M™ Abrasive Sheet 255P/216U, for panel shop sanding. Available as plain sheets with a wide range of grades. From preparation to finish, our abrasives play a key role in all bodyshop processes. We have developed a full range of abrasives to suit every type of application incorporating innovative technologies for superior performance, anti-loading and consistent finish.
3M™ Gold Abrasive Paper Sheet 255P/216U uses an aluminium oxide mineral with a heavy paper backing. Multiple grade plain sheets can be used by hand or used on machine.

Strengths

Use to remove tough e-coats and reach into small areas;Grades P80 to P400;Available size 230 mm x 280 mm;Manual or machine use;Load-resistant coating helps prevent premature loading of the sheet surface to maximize cut and extend the life of the abrasive grains

Applications

Hand Sanding; Sanding filler; Shape and Sand Filler or Putty; Paint Sanding; Filler Shaping

Technical specifications


Attributes
No attributes to display for this product
£ 32.00 excl. VAT
/ Each
£ 38.40 incl. VAT
  • In stock: Next day delivery