Cylindrical roller bearing FAG
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 35 mm |
Logistic Weight | 3210 g |
---|---|
Inner diameter | 70 mm |
Outer diameter | 150 mm |
Width | 35 mm |
Bearing Clearance | C4 |
Sealing | Open |
Series | NJ3..-E |
Cage | Brass |
Usually arrives within 14 working days