Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Spare parts for p/t
Handle for portable electrical equipment
2602025181 BOSCH M14 ANTIVIBRATION HANDLE
2602025181 BOSCH M14 ANTIVIBRATION HANDLE
Handle M 14 with Vibration Control
References
bosch:
2602025181
rubix:
80015610
ean:
3165140485708
Product details
Technical specifications
Product details : 2602025181 BOSCH M14 ANTIVIBRATION HANDLE
Handle with Vibration Control - with Threading M 14. For big angle grinder.
Technical specifications
Attributes
Logistic Weight
235
g
Packaged dimensions (D x W x H)
215
x
82
x
57
mm
Package weight
235
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.83
excl. VAT
/
Each
£
19.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MAKITA 152492-0 GRIP (M12)
BOSCH HANDLE 1612025032
MAKITA 194514-0 ANTI VIBRATION GRIP GA5021
MAKITA 153489-2 GRIP 36 COMP BGA450/9553-9558
BOSCH AUXILIARY HANDLE 2602025141
BOSCH HARD SANDING PAD 2608000352
SCHNEIDER SELECTOR SWITCH XB4BD21
DEWALT DWE74912-XJ SCISSOR LEG STAND FOR TABLE SAWS
MCG CXN324P415W25 CONNEXS 32A 3P+E 415V WALL SOCKET C/W 25 (H)158 MM X
SIEMENS 6GK52062BD002AC2
BOTT POWERTOOL HOLDERS 40MM PACK OF 5 14011016
GUARDMASTR LIMIT SWITCH GU-440G-A27143
MAKITA 152492-0 GRIP (M12)
DEWALT DT3610-QZ BACKING PAD
FUSION EDF15/FK 15W T8 18IN BLACKLIGHT FLYKILLER TUBE PACK OF 25