Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Sharpening grinders
Saw-sharpening grinder
8x1x1.1/4 GC120JV GRINDING WHEEL
8x1x1.1/4 GC120JV GRINDING WHEEL
Saw-sharpening grinder Flexovit
References
flexovit:
66243578537
rubix:
4512414
ean:
3157625629455
Product details
Technical specifications
Product details : 8x1x1.1/4 GC120JV GRINDING WHEEL
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
94.42
excl. VAT
/
Each
£
113.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FLEXOVIT LONG LIFE COMBINATION GRINDING WHEEL 230 X 4.0 X 22.23 SINGLE
NORTON GRINDING WHEEL 180 X 13 X 31.75MM 38A46LVS 69936623223
NORTON GRINDING WHEEL 180 X 25 X 31.75MM 38A46JVS 246921
FLEXOVIT GRINDING WHEEL 250 X 25 X 50.80MM 66243528405
NORTON 69936675589 355X50X127 ABRASIVE WHEEL
NORTON 200 X 32 X 32 A4699N0VS G/WHEEL 69936640814
NORTON 69210431757 400 X 50 X 203 WHEEL 38A60L6VS3
NORTON 66253050126 GRINDING WHEEL 250x25x76.2 SGB60KVX
ROEBUCK 268101 DIAMOND TRUING TOOL
NORTON 66253055895 GRINDING WHEEL 355X25X127MM 3SG 60LVS
NORTON VITRIUM 3 200 X 25 X 76.2MM 38A60 KVS3 PACK OF 1 66253354040
Saw-sharpening grinder Flexovit 66252833237
FLEXOVIT GRINDING WHEEL 200 X 25 X 31.75MM 66243578701
NORTON GRINDING WHEEL 250 X 25 X 76.2MM 38A46LVS 253468
FLEXOVIT GRINDING WHEEL 200 X 25 X 31.75MM 66243528411