Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Sharpening grinders
Saw-sharpening grinder
FLEXOVIT GRINDING WHEEL 200 X 25 X 31.75MM 66243528411
FLEXOVIT GRINDING WHEEL 200 X 25 X 31.75MM 66243528411
Flexovit Grinding Wheel
References
flexovit:
66243528411
rubix:
1247999
Technical specifications
Outer diameter
200
mm
Width
25
mm
Inner diameter
31.75
mm
Product details
Technical specifications
Product details : FLEXOVIT GRINDING WHEEL 200 X 25 X 31.75MM 66243528411
Applications
Off hand
Technical specifications
Attributes
Outer diameter
200
mm
Width
25
mm
Inner diameter
31.75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.41
excl. VAT
/
Each
£
74.89
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FLEXOVIT LONG LIFE COMBINATION GRINDING WHEEL 230 X 4.0 X 22.23 SINGLE
NORTON 69936675589 355X50X127 ABRASIVE WHEEL
NORTON GRINDING WHEEL 180 X 25 X 31.75MM 38A46JVS 246921
NORTON 69936641417 STRAIGHT WHEEL TOOL ROOM 39C-200X20X20-39C80KVS
FLEXOVIT GRINDING WHEEL 250 X 25 X 31.75MM 66243528402
NORTON 66253052712 GRINDING WHEEL
FLEXOVIT GRINDING WHEEL 150 X 25 X 31.75MM 66243578683
NORTON 69936623668 GRINDING WHEEL 250X25X76.2MM 3SG46 KVS
250 X 25 X 76.2 SGB4699KVX WHEEL
FLEXOVIT GRINDING WHEEL 200 X 20 X 31.75MM 66243578655
FLEXOVIT GRINDING WHEEL 250 X 25 X 31.75MM 69936621925
FLEXOVIT 66243593705 GRINDING WHEEL 225X32X76.2
NORTON 300X25X127 WHEEL 2NQ 66253348372
NORTON 66253049951 GRINDING WHEEL 355 X 50 X 127MM 38A 60KVS
NORTON 69936674854 GRINDING WHEEL 06 100 X 42 X32 38A6099KVS