Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Sharpening grinders
Saw-sharpening grinder
FLEXOVIT LONG LIFE COMBINATION GRINDING WHEEL 230 X 4.0 X 22.23 SINGLE
FLEXOVIT LONG LIFE COMBINATION GRINDING WHEEL 230 X 4.0 X 22.23 SINGLE
Cutting-Off and Grinding Wheel
References
flexovit:
66252950741
rubix:
45016432
ean:
8711479109751
Technical specifications
Outer diameter
230
mm
Width
4
mm
Inner diameter
22.2
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : FLEXOVIT LONG LIFE COMBINATION GRINDING WHEEL 230 X 4.0 X 22.23 SINGLE
Strengths
•Free of iron, sulphur and chlorine
Applications
Cutting;Grinding
Technical specifications
Attributes
Outer diameter
230
mm
Width
4
mm
Inner diameter
22.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.45
excl. VAT
/
Each
£
6.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NORTON 66253051108 STONE 355 X 50 X 127MM 38A4699KVS
Saw-sharpening grinder Flexovit 66252833006
ROEBUCK 10LP CONSUMABLE DIAMOND DRESSER
66253348325 200 X 82 X 78 MM 38A 46 HVS NORTON STRAIGHT CUP
FLEXOVIT GRINDING WHEEL 150 X 20 X 31.75MM 66243578669 WA 60 K VL
NORTON 69936677181 STRAIGHT WHEEL TOOL ROOM 3SG-200X20X32-3SG60H12VXP
NORTON GRINDING WHEEL 63 X 40 X 12.7MM 38A60LVS 265276
FLEXOVIT GRINDING WHEEL 180 X 20 X 31.75MM 69936621812
300 X 50 X 32 A60-NVS GRINDING WHEEL
NORTON 69936641383 GRINDING WHEEL 200X25X32 A36PVS COURSE
NORTON 66253338141 GRINDING WHEEL 150X20X32 A36OVS
ROEBUCK 07660704759 PLASTIC REDUCING BUSH 31.75 TO 19.05MM
FLEXOVIT GRINDING WHEEL 180 X 13 X 31.75MM 66243548639
FLEXOVIT GRINDING WHEEL 150 X 20 X 31.75MM 66243578670 GC 100 I VK
NORTON GRINDING WHEEL 150 X 40 X 31.75 STRAIGHT CUP38A60KVS