NORTON 200 X 32 X 32 A4699N0VS G/WHEEL 69936640814


Wheels Bench - A

References
norton:69936640814
rubix:80098148
ean:3157625820982
brand logo
brand logo
Technical specifications
Outer diameter200 mm
Width32 mm
Inner diameter32 mm

Product details : NORTON 200 X 32 X 32 A4699N0VS G/WHEEL 69936640814


The Norton bench and pedestal wheels line consists of all wheel diameters and arbor sizes, abrasive types and grit sizes. Our offering answers all metal removal, deburring, shaping and sharpening needs: white aluminum oxide for high-speed tool steels, brown aluminum oxide for carbon steel, and silicon carbide for non-ferrous metals and carbide tooling.
Straight wheel Bench - Norton A - 200x32x32mm Gr46

Strengths

Highly resistant, suitable for grinding almost all steels.

Applications

Grinding

Technical specifications


Attributes
Outer diameter200 mm
Width32 mm
Inner diameter32 mm
Show UNSPSC/ECL@SS
£ 71.56 excl. VAT
/ Each
£ 85.87 incl. VAT
  • Usually arrives within 14 working days