KNIPEX 1211180 AUTOMATIC INSULATION STRIPPERS 180MM


Wire stripping plier for electrician Knipex

References
knipex:12 11 180
rubix:388A3219
ean:4003773000792
brand logo
brand logo
Technical specifications
Wire diameter2 mm
Weight368 g
Length180 mm
See all Specifications

Product details : KNIPEX 1211180 AUTOMATIC INSULATION STRIPPERS 180MM


With replaceable blades for 4 or 6 different conductor cross-sections. Leave wire undamaged thanks to precision-ground blade shapes, even multi-stranded conductors are stripped gently. During stripping, the wire is held firmly by clamping jaws. With length stop for constant stripping length during repetitive work. A spring leads the stripper back to the starting position. Blade: special tool steel, oil-hardened. Pliers body: aluminium.

Technical specifications


Attributes
Logistics dimensions (L x W x H)180x74x35 mm
Wire diameter2 mm
Weight368 g
Length180 mm
Show UNSPSC/ECL@SS
£ 70.60 excl. VAT
/ Each
£ 84.72 incl. VAT
  • Usually arrives within 14 working days