Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Needle-nose pliers
KNIPEX 3031160 LONG NOSE PLIERS 160MM
KNIPEX 3031160 LONG NOSE PLIERS 160MM
Needle-nose pliers Knipex
References
knipex:
30 31 160
rubix:
388A3371
ean:
4003773035077
Technical specifications
Nose shape
Long
Length of noses
41
mm
Length
160
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 3031160 LONG NOSE PLIERS 160MM
Heavy duty and wear resisting. Different jaw styles. Chrome vanadium electric steel, forged, oil-hardened
Technical specifications
Attributes
Logistics dimensions (L x W x H)
160
x
78
x
31
mm
Nose shape
Long
Length of noses
41
mm
Length
160
mm
Weight
110
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.40
excl. VAT
/
Each
£
23.28
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 185.20CPESLS LONG NOSE PLIER 200MM - SAFETY LOCK SYSTEM
KNIPEX 2201140 ROUND NOSE PLIERS 140MM
KNIPEX 2202160 ROUND NOSE PLIERS 160MM
KNIPEX 2615200 SNIPE NOSE SIDE CUTTING PLIERS 200MM
KNIPEX 2616200T SNIPE NOSE SIDE CUTTING PLIERS TT 200MM
GEDORE 8132 AB-160 JC NEEDLE NOSE PLIERS
GEDORE 8133-180 JC MULTIPLE PLIERS
KNIPEX 2821200 LONG REACH NEEDLE NOSE PLIERS 200MM
KNIPEX 2005140 FLAT NOSE PLIERS 140MM
KNIPEX 3542115 DIAGONAL CUTTING NIPPERS 115MM
KNIPEX 3512115ESD ELECTRONICS PLIERS ESD 115MM
KNIPEX 2616200 SNIPE NOSE SIDE CUTTING PLIERS 200MM
KNIPEX 3562145 RELAY ADJUSTING PLIERS 145MM
KNIPEX 2626200 SNIPE NOSE SIDE CUTTING PLIERS 200MM
BAHCO 2421 G-160 IP FLAT NOSE PL LONG 160