GEDORE 8132 AB-160 JC NEEDLE NOSE PLIERS


Telephone pliers toothed bent 8132 AB

References
gedore:8132 AB-160 JC
rubix:399A5520
manufacturer :6720920
ean:4010886672099
brand logo
brand logo
Technical specifications
Nose shapehalf-round
Length of noses46 mm
Length160 mm
See all Specifications

Product details : GEDORE 8132 AB-160 JC NEEDLE NOSE PLIERS


Bent nose telephone pliers 160 mm 2C-handle Similar to DIN ISO 5745 Long, flat-round jaws, angled gripping surfaces, serrated 45° angled tips make gripping round the corner possible Induction-hardened precision cutting edges, hardness 61 - 63 HRC GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed JC = chrome-plated, with 2-component handles TL = steel-grey, with blue dipped non-slip handles

Technical specifications


Attributes
Nose shapehalf-round
Length of noses46 mm
Length160 mm
Weight163 g
Show UNSPSC/ECL@SS
£ 36.05 excl. VAT
/ Each
£ 43.26 incl. VAT
  • Usually arrives within 14 working days