References
Knipex:35 31 115
Rubix:388A3390
EAN:4003773016762





Product details : KNIPEX 3531115 DIAGONAL CUTTING NIPPERS 115MM
Precision pliers for fine assembly work, e g. in electronics and fine mechanics. For gripping, holding and bending. Sturdy, zero backlash box joint. Smooth ground gripping surfaces. Edges carefully deburred. Low-friction double spring for gentle and even opening. The polish or mirror polish (only finish 2) together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools. Special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 147x76x31 mm |
|---|---|
| Length of noses | 22.5 mm |
| Length | 115 mm |
| Weight | 61 g |
Show UNSPSC/ECL@SS
£ 29.77 excl. VAT
/ Each
£ 35.72 incl. VAT
- Delivery usually within ( 14 ) days