KNIPEX 0826145TBK NEEDLE-NOSE COMBINATION PLIERS TT 145MM


Needle-nose pliers Knipex

References
knipex:08 26 145 T BK
rubix:388A3196
ean:4003773081753
brand logo
brand logo
Technical specifications

Product details : KNIPEX 0826145TBK NEEDLE-NOSE COMBINATION PLIERS TT 145MM


Handy use when working in confined areas thanks to slim head design and pointed jaws (anti-twist). Gripping surfaces with special convex contour on one side for secure gripping of flat parts. Milled groove in the gripping area permits small parts such as nails, pins and bolts to be held and pulled. Pliers with integrated, insulated tether attachment point for a tool tether The reliable and diverse combination pliers when out and about. Easy cutting thanks to the high leverage joint. With cutting edges for soft, medium-hard and hard wire. Long service life and stable tips. Forged from special high grade tool steel, manifold oil-hardened. Cutter head: special high-grade tool steel, forged, oil-hardened.

Technical specifications


Attributes
Logistics dimensions (L x W x H)156x58x18 mm
Logistic Weight157 g
Length154 mm
Show UNSPSC/ECL@SS
£ 41.18 excl. VAT
/ Each
£ 49.42 incl. VAT
  • Usually arrives within 14 working days