KNIPEX 4831J3 CIRCLIP PLIERS 225MM


Circlips pliers Knipex

References
knipex:48 31 J3
rubix:388A3488
ean:4003773073888
brand logo
brand logo
Technical specifications
Nose shapeStraight
Nose diameter2.3 mm
Length225 mm
See all Specifications

Product details : KNIPEX 4831J3 CIRCLIP PLIERS 225MM


Heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. With overexpansion guard (adjustable using end stop). Adjustment using hexagonal screw. Ideal for series production as excessive expansion of rings is effectively prevented. Heavy duty under continuous use. Up to 10 times longer service life. Precise, smoothly-operating screw joint. Forged. Large contact faces on the tips: no distortion of circlips, easy fitting. Slim head style allows use in confined areas. Handles with non-slip plastic coating. Inserted tips: spring steel wire, drawn. Pliers body: chrome vanadium electric steel, forged, oil-hardened.

Technical specifications


Attributes
Logistics dimensions (L x W x H)230x50x14 mm
Logistic Weight266 g
Nose shapeStraight
Nose diameter2.3 mm
Length225 mm
Weight266 g
Show UNSPSC/ECL@SS
£ 38.20 excl. VAT
/ Each
£ 45.84 incl. VAT
  • Usually arrives within 14 working days