Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Circlips pliers
KNIPEX 4623A01 CIRCLIP PLIERS 125MM
KNIPEX 4623A01 CIRCLIP PLIERS 125MM
Circlips pliers Knipex
References
knipex:
46 23 A01
rubix:
388A3469
ean:
4003773017509
Technical specifications
Length
135
mm
Weight
84
g
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 4623A01 CIRCLIP PLIERS 125MM
Solid style, forged. Non-slip, solid tips. pliers body and tips: chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
Logistics dimensions (L x W x H)
202
x
74
x
36
mm
Length
135
mm
Weight
84
g
Min. diameter
3
mm
Max diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.45
excl. VAT
/
Each
£
28.14
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 4811J3SB CIRCLIP PLIERS 225MM
FACOM 169A.18 BENT NOSE CIRCLIP PLIER
STAHLWILLE EXT CIRCLIP PLIERS 65456002
KNIPEX 4413J4 CIRCLIP PLIERS 320MM
KNIPEX 4421J31SB CIRCLIP PLIERS 215MM
KNIPEX 4911A2 CIRCLIP PLIERS 180MM
BAHCO 2900-215 CIRCLIP PLIER
KNIPEX 4931A3 CIRCLIP PLIERS 225MM
KNIPEX 4629A51 SPARE TIPS FOR 4620 A51
FACOM EXP CIRCLIP PLIER 3-10MM 177A.9
GEDORE 8005 A CIRCLIP PLIER
GEDORE 8000-J5 INT. RATCHET CIRCLIP TOOL
KNIPEX 4841J11 CIRCLIP PLIERS 130MM
FACOM 410.S SOFT JAW CONNECTOR PLIERS 230MM
GEDORE CIRCLIPPLIERINT12-25 8000-J1