KNIPEX 7101160 KNIPEX COBOLT COMPACT BOLT CUTTERS 160MM


Bolt cutter Knipex

References
knipex:71 01 160
rubix:388A3576
ean:4003773082668
brand logo
brand logo
Technical specifications
Cutting capacity5.3 mm
Length160 mm

Product details : KNIPEX 7101160 KNIPEX COBOLT COMPACT BOLT CUTTERS 160MM


Specially suitable for small hands. Precision cutting edges for soft and hard wire as well as piano wire. Cuts components such as bolts, nails, rivets etc. up to Ø 4.4 mm. Extremely high cutting capacity with little effort required due to extremely effective joint design. Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. The microstructure on cutters keeps the material to be cut in a good insertion position: makes optimal use of the mechanics. With gripping surface below the joint for gripping and pulling wires with a diameter as from 1.0 mm. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Cutting capacity5.3 mm
Length160 mm
Show UNSPSC/ECL@SS
£ 35.50 excl. VAT
/ Each
£ 42.60 incl. VAT
  • Usually arrives within 14 working days