KNIPEX 7101200SB COMPACT BOLT CUTTER COBOLT 200MM


Cable cutter Knipex

References
knipex:71 01 200 SB
rubix:388A3578
ean:4003773011811
brand logo
brand logo
Technical specifications
Cutting capacity5.2 mm
Length255 mm
See all Specifications

Product details : KNIPEX 7101200SB COMPACT BOLT CUTTER COBOLT 200MM


Improved cutting performance. Micro-structured cutting edge allows easy cutting of large cross-sections. With gripping surface below the joint for gripping and pulling wires with a diameter as from 1.0 mm. With precision cutting edges for soft, hard and piano wire. Cuts bolts, nails, rivets, etc. up to 5.2 mm dia.. Efficient joint design ensures exceptional cutting performance with little effort. Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Forged. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)340x110x91 mm
Cutting capacity5.2 mm
Length255 mm
Length of jaws340 mm
Show UNSPSC/ECL@SS
£ 41.90 excl. VAT
/ Each
£ 50.28 incl. VAT
  • Usually arrives within 14 working days