Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping pliers
KNIPEX 974918 EXCHANGEABLE CRIMPING DIES
KNIPEX 974918 EXCHANGEABLE CRIMPING DIES
Crimping pliers Knipex
References
knipex:
97 49 18
rubix:
388A4064
ean:
4003773063186
Technical specifications
Length
50
mm
Min. crimping capacity
6
mm²
Max. crimping capacity
16
mm²
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 974918 EXCHANGEABLE CRIMPING DIES
Technical specifications
Attributes
Length
50
mm
Min. crimping capacity
6
mm²
Max. crimping capacity
16
mm²
Weight
48
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
113.27
excl. VAT
/
Each
£
135.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 975233 CRIMP LEVER PLIERS PRECIFORCE 220MM
KNIPEX 973906 SPARE DIE INSUL. PLUG/BUTT CON. 97330X
FACOM PLIERS CRIMPING 673838
KNIPEX 975263 FOUR PIERCE CRIMPING PLIER 180MM
BAHCO CR W 05 END TERMINAL PLIER 0.5 - 4MM2
KNIPEX 975220 CRIMP LEVER PLIERS 195MM
KNIPEX 974923 EXCHANGEABLE CRIMPING DIES
KNIPEX 9762145A CRIMPING PLIERS F. CABLE LINKS 145MM
KNIPEX 9772180 CRIMPING PLIERS F. CABLE LINKS 180MM
KNIPEX 975238SB CRIMP LEVER PLIERS 220MM
FACOM 985753 PLIERS CRIMPING 8915695
FACOM 449BSLS STANDARD CRIMPING PLIER - SAFETY LOCK SYSTEM
FACOM PLIERS PROD CRIMPING 985755
KNIPEX 974919 EXCHANGEABLE CRIMPING DIES
KNIPEX 974906 EXCHANGEABLE CRIMPING DIES