KNIPEX 975209SB CRIMP LEVER PLIERS 250MM


Crimping pliers Knipex

References
knipex:97 52 09 SB
rubix:388A4111
ean:4003773044024
brand logo
brand logo
Technical specifications
Length300 mm
Min. crimping capacity10 mm²
Max. crimping capacity25 mm²
See all Specifications

Product details : KNIPEX 975209SB CRIMP LEVER PLIERS 250MM


New generation of lever action crimping pliers. For solder-free electrical connections. The ingenious lever transmission reduces the handforce up to 30% compared with regular crimping pliers. Repetitive, high crimping quality due to precision dies and integral lock (self-releasing mechanism). Tools have been set precisely (calibrated) in the factory. Two-hand operation for easy crimping of large conductor diameters. Easy handling as a result of well balanced centre of gravity, angled head and ergnomically shaped handles. Chrome vanadium electric steel in special quality, oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)300x115x30 mm
Length300 mm
Min. crimping capacity10 mm²
Max. crimping capacity25 mm²
Weight593 g
Show UNSPSC/ECL@SS
£ 136.72 excl. VAT
/ Each
£ 164.06 incl. VAT
  • Usually arrives within 14 working days