Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Tool holder and presentation equipment
KNIPEX 001936 BROCHURE HOLDERS 45MM
KNIPEX 001936 BROCHURE HOLDERS 45MM
Tool holder and presentation equipment Knipex
References
knipex:
00 19 36
rubix:
388A3037
ean:
4003773024682
Product details
Technical specifications
Product details : KNIPEX 001936 BROCHURE HOLDERS 45MM
For approx. 250 pcs. A4-size leaflets. Material: steel wire, silver powder coated. steel wire, powder coated, silver
Technical specifications
Attributes
Logistics dimensions (L x W x H)
290
x
220
x
50
mm
Logistic Weight
80
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.23
excl. VAT
/
Each
£
21.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 001923V01 SALES DISPLAY FOR PLIERS WRENCHES 280MM
KNIPEX 001934 PLIERS RACK FOR PEGBOARDS 5 X 6 PLIERS
KNIPEX 0019353 HOOK FOR PEGBOARD 205MM
STAHLWILLE 81485006 8050.6-PANEL CLIP
KNIPEX 0019352 HOOK FOR PEGBOARD 55MM
KNIPEX 001930V05 SECONDARY DISPLAY TRIANGLE 390MM
BOTT PERFO TROLLEY 14026026.11 1600MM HEIGHT 6 PANEL
STAHLWILLE 81485012 8050.12-PANEL CLIP
KNIPEX 0019371 BOLT CUTTERS SALES DISPLAY 165MM
KNIPEX 001928 SALES DISPLAY 360MM
KNIPEX 0019346 SCREWDRIVER DISPLAY EMPTY
KNIPEX 001937 PIPE WRENCHES DISPLAY EMPTY 500MM
KNIPEX 0019351 HOOK FOR PEGBOARD LONG 205MM
KNIPEX 001930 TOOL BAR WITH ILLUMINATFASCIA PANEMPTY 500MM
KNIPEX 00193017 MAGNETIC STRIP QUALITY MADE IN GERMANY