KNIPEX 0825145SB NEEDLE-NOSE COMBINATION PLIERS 145MM
Needle-nose pliers Knipex
See technical informationReferences
Knipex:08 25 145 SB
Rubix:388A3190
EAN:4003773080268

Product details : KNIPEX 0825145SB NEEDLE-NOSE COMBINATION PLIERS 145MM
Handy use when working in confined areas thanks to slim head design and pointed jaws (anti-twist). Gripping surfaces with special convex contour on one side for secure gripping of flat parts. Milled groove in the gripping area permits small parts such as nails, pins and bolts to be held and pulled. The reliable and diverse combination pliers when out and about. Easy cutting thanks to the high leverage joint. With cutting edges for soft, medium-hard and hard wire. Long service life and stable tips. forged from special high grade tool steel, manifold oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 212x85x23 mm |
|---|---|
| Logistic Weight | 145 g |
| Length | 212 mm |
Show UNSPSC/ECL@SS
£ 29.73 excl. VAT
/ Each
£ 35.68 incl. VAT
- Delivery usually within ( 14 ) days




