GEDORE 8136 AB-200 JC MECHANICS LONG NOSE BEND PLIERS


Telephone pliers bent 8136 AB

References
gedore:8136 AB-200 JC
rubix:4536588
manufacturer :6722970
ean:4010886672297
brand logo
brand logo
Technical specifications
Nose shapeCurved
Length of noses70 mm
Length200 mm
See all Specifications

Product details : GEDORE 8136 AB-200 JC MECHANICS LONG NOSE BEND PLIERS


Mechanics pliers angled 200 mm 2C-handle Similar to DIN ISO 5745 Flat-round tapered jaws, cross-hatched gripping surfaces 45° angled tips make gripping round the corner possible Fine-tipped nose, for safe work in confined spaces GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed JC = chrome-plated, with 2-component handles TL = steel-grey, with blue dipped non-slip handles

Technical specifications


Attributes
Nose shapeCurved
Length of noses70 mm
Length200 mm
Weight239 g
Show UNSPSC/ECL@SS
£ 51.07 excl. VAT
/ Each
£ 61.28 incl. VAT
  • Usually arrives within 14 working days